Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Two Glass Door, 36 cu.ft., 9A
Mfr # PH-ABT-HC-S36G
Zoro # G5418141
product price: $4,686.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$4,686.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 36 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-S36G
- Zoro # G5418141
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 39 5/8 in |
Overall Depth | 34 3/4 in |
Width | 39-5/8" |
Height | 79-3/4" |
Cord Length | 7 ft |
Depth | 34-3/4" |
Refrigerator Interior Width | 34 7/8 in |
Refrigerator Interior Depth | 23 5/8 in |
Refrigerator Interior Height | 4 3/8 ft |
Probe Port Size | 3/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 36 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 34 3/4 in, Overall Height 6 3/4 ft, Overall Width 39 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 9, Hz 60, Voltage 115V, Color White, Door Hinge Left and Right, Door Type Swing Glass, Door Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEWTAINER 3 in. W X 8 in. H Slit Top Container Plastic Red (CC27508)
- GLOBAL WATER Flow Probe, 3 to 5-1/2 ft. Extend. Handle (FP311)
- SP SCIENCEWARE Spinbar, Stirring Bar, PTFE, Octagon (F37110-0212)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 50mL, PK12 (5YGY9)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-MFS-30)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5 cu. ft., 1.2A (ABT-FRP-04)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 69 cu. ft., 10A (ABT-HC-CS-69)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- ARGOS TECHNOLOGIES Freezer Box, 5-1/4in L x 2in H (R3015A)
- American Biotech Supply Lab Cooling Equipment