Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator, Glass Door, 10.5 cu.ft., 3.5A
Mfr # PH-ABT-HC-10PG
Zoro # G5418570
product price: $2,919.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,919.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-10PG
- Zoro # G5418570
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 ft |
Overall Width | 23 3/4 in |
Overall Depth | 26 1/2 in |
Width | 23-3/4" |
Height | 59" |
Depth | 26-1/2" |
Cord Length | 5 1/2 ft |
Refrigerator Interior Depth | 18 3/8 in |
Refrigerator Interior Width | 19 7/8 in |
Refrigerator Interior Height | 4 1/2 ft |
Probe Port Size | 3/8 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 10.5 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Overall Depth 26 1/2 in, Overall Height 5 ft, Overall Width 23 3/4 in, Defrost Cycle, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees , Amps 2.3, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Glass, Door Material Glass, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Pipette, Volumetric, Class A, 10 mL, PK5 (PT7100-D)
- EXTECH Refractmtr, Lubricants, ATC, 0-18 per. Brix (RF12)
- HEATHROW SCIENTIFIC Conical Centrifuge Tube 50 mL Bul, PK500 (HS4429)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Orange (456545N)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 16 cu. Ft. (PH-ABT-HC-S16G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- AMERICAN BIOTECH SUPPLY Refrigerator, Explosion Proof Application (ABT-HC-ERP-20)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (PH-ABT-HC-UCFS-0104G)
- American Biotech Supply Lab Cooling Equipment