Shop All Food Service Appliance Parts
American Biotech Supply
Refrigerator, For Flammable Liquid
Mfr # ABT-HC-FRP-14
Zoro # G402203624
product price: $2,953.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$2,953.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Flammable Liquid
- Voltage 115V
- Laboratory Refrigerator/Freezer Style Upright
- Amps 3
- Refrigerator Capacity (Cu.-Ft.) 14 cu ft
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-FRP-14
- Zoro # G402203624
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Overall Height | 6 ft |
Overall Width | 23 5/8 in |
Overall Depth | 24 3/8 in |
Refrigerator Interior Height | 5 1/4 ft |
Probe Port Size | 3/4 in |
Refrigerator Interior Depth | 16 3/4 in |
Refrigerator Interior Width | 19 in |
Description
Refrigerator, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 14 cu ft, Freezer Capacity (Cu.-Ft.) Not Applicable, Refrigerator Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 3/8 in, Overall Height 6 ft, Overall Width 23 5/8 in, Defrost Cycle, Refrigerator Temperature Range (F) 33.8 Degrees to 50 Degrees , Amps 3, Hz 60, Voltage 115V, Color White, Door Hinge Right
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 3 lb Red Plaid Food Tray, PK500 (425)
- CARLISLE FOODSERVICE Tumbler, Ruby, 12 oz. Capacity, PK6 (521210)
- STAR MANUFACTURING Quartz Element 240V (197847)
- ZIPLOC Ziploc Slider qt. Storage Bag, PK240 (02150)
- CORNELIUS Dryer 27 In3 Sngl 381Id R404 (3557)
- HAMILTON BEACH Cup Guide Assembly Hmd300 For - Part# 990147030 (990147030)
- PITCO Solid State Control For - Part# Ptb2005301 (PTB2005301)
- TRANE Sensor; Pressure; Low Differential; 5 Vdc; Pressur (SEN02671)
- AMERICAN RANGE Dial 2-1/4 D, 400-200 (A32013)
- MASTER-BILT Closer, Door (35-01478)
- WHIRLPOOL Timer (3976576)
- American Biotech Supply Food Service Appliance Parts