Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Refrigerator and Freezer, 8.8 cu. ft.
Mfr # PH-ABT-HC-RFC9G
Zoro # G5418476
product price: $2,809.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,809.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft
- Freezer Capacity (Cu.-Ft.) 4.2 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-RFC9G
- Zoro # G5418476
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 5 5/8 ft |
Overall Width | 23 3/4 in |
Overall Depth | 25 1/2 in |
Height | 66-3/4" |
Depth | 25-1/2" |
Cord Length | 6 ft |
Width | 23-3/4" |
Freezer Interior Depth | 17 1/4 in |
Freezer Interior Height | 24 1/2 in |
Probe Port Size | 3/8 in |
Freezer Interior Width | 19 in |
Refrigerator Interior Depth | 17 1/4 in |
Refrigerator Interior Width | 19 1/4 in |
Refrigerator Interior Height | 24 1/2 in |
Description
Refrigerator and Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 4.6 cu ft, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees , Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 25 1/2 in, Overall Height 5 5/8 ft, Overall Width 23 3/4 in, Defrost Cycle/Manual, Refrigerator Temperature Range (F) 36 Degrees to 46 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Solvent Cabinet, 35-1/8" H, Pearl White (GRJTP189-36SLASY)
- RPI L-Aspartic Acid, 100 G (A50060-100.0)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EC BLU (BR-ESD-FMBCH-MB-CR-T1-A1-CF-EC-ESDBLU)
- RPI Water, Molecular Biology Grade, DNase and RNase Free, 1 gal (248700)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 35 cu. ft., 9A (ABT-HC-LS-36)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-FFS-30)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 16 cu. ft., 6A (ABT-HC-LS-16)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 12.2 cu. Ft. (PH-ABT-HC-RFC12GA)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4 cu. ft., 2A (ABT-HC-UCFS-0420W)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 72-1/2"H, 35-3/4"W (ABT-RFC-30M)
- ACCUCOLD Freezer, Pharmacy, Upright (FFUF194)
- American Biotech Supply Laboratory Refrigerators & Freezers