Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Laboratory Refrigerator, Wht, 81-3/4 in H
Mfr # ABT-HC-LP-69
Zoro # G406151723
product price: $9,591.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,591.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Upright
- Refrigerator Capacity (Cu.-Ft.) 69 cu ft
- Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees
- Overall Height 6 3/4 ft
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-LP-69
- Zoro # G406151723
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 3/4 ft |
Overall Width | 6 3/4 ft |
Overall Depth | 33 1/4 in |
Refrigerator Interior Depth | 24 in |
Probe Port Size | 3/8 in |
Refrigerator Interior Width | 6 1/4 ft |
Refrigerator Interior Height | 4 3/8 ft |
Description
Laboratory Refrigerator, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 69 cu ft, Refrigerator Temperature Range (C) 34 Degrees to 50 Degrees , Freezer Temperature Range (C) Not Applicable, Overall Depth 33 1/4 in, Overall Height 6 3/4 ft, Overall Width 6 3/4 ft, Defrost Cycle, Refrigerator Temperature Range (F) 34 Degrees to 50 Degrees , Freezer Temperature Range (F) Not Applicable, Amps 7.5 A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 375 ml Clear Glass Round Ice Wine Niagra Bottle - 18.5 mm Bar Top Neck Finish (075081)
- UNITED SCIENTIFIC Heavy Support Stand W/Rod, Stamped Steel (SSB4X6-H)
- ZYMO RESEARCH DNase/RNase-Free Water, 30 ml (ZW1001-30)
- UNITED SCIENTIFIC Metal Inoculating Loops, Set of 4, PK 4 (INL703-PK/4)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-FFS-30)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 5.2 cu. ft., 2A (ABT-HC-UCFS-0504G)
- AMERICAN BIOTECH SUPPLY Refrigerator Shelf (ABT-FS-100-FRG04)
- AMERICAN BIOTECH SUPPLY Freezer, 15 cu ft, 29-1/2"D, 35-1/8"H, 56" W (ABT-MFS-15-C)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W (ABT-HC-FRFC10)
- American Biotech Supply Lab Cooling Equipment