Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, White, 25 cu. ft., 10A
Mfr # ABT-230V-2586
Zoro # G5418869
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$15,503.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 25 cu ft
- Freezer Temperature Range (C) -50 Degrees to -86 Degrees
- Overall Height 6 5/8 ft
Product Information
- Brand American Biotech Supply
- MFR # ABT-230V-2586
- Zoro # G5418869
- Country of Origin United States
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 5/8 ft |
Overall Width | 4 ft |
Overall Depth | 36 1/4 in |
Width | 49" |
Cord Length | 6 ft |
Height | 78-1/2" |
Depth | 36-11/32" |
Freezer Interior Depth | 23 in |
Freezer Interior Width | 34 3/4 in |
Freezer Interior Height | 4 1/4 ft |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Ultra-Low Temperature, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 25 cu ft, Freezer Temperature Range (C) -50 Degrees to -86 Degrees , Overall Depth 36 1/4 in, Overall Height 6 5/8 ft, Overall Width 4 ft, Defrost Manual, Freezer Temperature Range (F) -123 Degrees to -58 Degrees , Amps 10, Hz 60, Voltage 230V, Color Gray, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Automatic Reserv Fill Buret, Glass, 10mL (17051F-10)
- ZORO SELECT Filtering Flask, 125 mL, 115 mm H, PK6 (FG5340-125)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- ROCKER SCIENTIFIC CO LTD MF3 Series Magnetic Filter Funnel with Lid Kit, 300mL, 47mm, 1/Pk (200300-01)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-FFS-30)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, Wht, 81-3/4 in H (ABT-HC-LP-69)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W (PH-ABT-HC-SSP-23FA3)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 65" H, 23-3/4" W (PH-ABT-HC-RFC1020G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 35 cu. ft., 9A (ABT-HC-LS-36)
- American Biotech Supply Lab Cooling Equipment