Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 4.2 cu. ft., 5A
Mfr # ABT-HC-UCBI-0420A
Zoro # G5419508
product price: $1,721.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,721.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4.2 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCBI-0420A
- Zoro # G5419508
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 33 1/8 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 1/2 in |
Cord Length | 8 1/2 ft |
Width | 23-3/4" |
Depth | 24" |
Height | 33-1/8" |
Freezer Interior Depth | 16 1/4 in |
Probe Port Size | 3/8 in |
Freezer Interior Height | 23 3/4 in |
Freezer Interior Width | 18 5/8 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 4.2 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 33 1/8 in, Overall Width 23 3/4 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.8, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- SPILFYTER Glove Bag, 58 In. L, 45 In. W (690341)
- OHAUS Conductivity Meter, Automatic (ST300C-G)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 49 cu. ft., 7A (ABT-HC-CS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator w/Freezer, 65-3/8"H, 23-5/8"W (ABT-HC-FRFC10)
- AMERICAN BIOTECH SUPPLY Refrigerator, Select Door, 10.5 cu. ft. (ABT-HC-10PG)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- WHYNTER Whynter Compact Upright Freezer With Lock, Solid Door, 1.1 Cu. Ft., Stainless Steel/Black (CUF-112SS)
- American Biotech Supply Lab Cooling Equipment