Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Undercounter, 4.2 cu. ft., 5A
Mfr # ABT-HC-UCBI-0420-ADA
Zoro # G5419541
product price: $1,421.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,421.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer High Performance
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4.2
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Product Information
- Brand American Biotech Supply
- MFR # ABT-HC-UCBI-0420-ADA
- Zoro # G5419541
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 in |
Overall Width | 23 3/4 in |
Overall Depth | 24 1/2 in |
Cord Length | 6 ft |
Depth | 24-1/2" |
Width | 23-3/4" |
Height | 31-15/16" |
Freezer Interior Depth | 17 1/4 in |
Probe Port Size | 3/8 in |
Freezer Interior Width | 19 in |
Freezer Interior Height | 24 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer High Performance, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/2 in, Overall Height 32 in, Overall Width 23 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.5, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1, Number of Shelves 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI INTERNATIONAL Disposable Probe, Size 7 x 115mm (30750H)
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK100 (SF-PTFE-H-2230)
- GLOBE SCIENTIFIC 96-well PCR plate, 0.1mL, low profile, PP, natural PK (PCR-NS-01)
- AMERICAN BIOTECH SUPPLY Refrigerator, Premier Door, 69 cu. ft., 10A (ABT-HC-CS-69)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-20)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-17)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 23 cu. ft. (PH-ABT-HC-S23G)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204-LH)
- American Biotech Supply Lab Cooling Equipment