Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Standard Door, 30 cu. ft., 6A
Mfr # ABT-MFS-30
Zoro # G5420025
product price: $4,649.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,649.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer General Purpose
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 30 cu ft
- Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Product Information
- Brand American Biotech Supply
- MFR # ABT-MFS-30
- Zoro # G5420025
- Country of Origin United States
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 1/4 ft |
Overall Width | 35 3/4 in |
Overall Depth | 34 1/4 in |
Height | 72-1/2" |
Cord Length | 6 ft |
Width | 35-3/4" |
Depth | 34-1/4" |
Freezer Interior Depth | 22 1/2 in |
Probe Port Size | 3/8 in |
Freezer Interior Height | 5 3/8 ft |
Freezer Interior Width | 32 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer General Purpose, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 30 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 34 1/4 in, Overall Height 6 1/4 ft, Overall Width 35 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- P3 INTERNATIONAL Save a Drop Water Meter (LGP0550)
- LAB SAFETY SUPPLY 150mL Bottle Top Filter, 0.22um, 50mm, PK24 (11L838)
- LABCHEM CHEMICAL METHYL ORANGE 0.1PCT AQ 500ML (LC170101)
- KIMBLE CHASE Test Tube, Plain Ends, 4mL Cap, PK1000 (73500-1075)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 16 cu. Ft. (PH-ABT-HC-S16G)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9G)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- AMERICAN BIOTECH SUPPLY Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W (PH-ABT-HC-UCFS-0520)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- American Biotech Supply Laboratory Refrigerators & Freezers