Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, Standard Door, 30 cu. ft., 6A
Mfr # ABT-FFS-30
Zoro # G5419298
product price: $6,175.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,175.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Flammable Liquid
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 30 cu ft
- Refrigerator Temperature Range (C) 2 Degrees to 8 Degrees
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
Product Information
- Brand American Biotech Supply
- MFR # ABT-FFS-30
- Zoro # G5419298
- Country of Origin United States
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 6 1/4 ft |
Overall Width | 35 3/4 in |
Overall Depth | 35 1/2 in |
Width | 35-3/4" |
Depth | 38-1/2" |
Cord Length | 5 ft |
Height | 72-1/2" |
Freezer Interior Height | 5 3/8 ft |
Probe Port Size | 3/8 in |
Freezer Interior Depth | 22 1/2 in |
Freezer Interior Width | 32 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Flammable Liquid, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 30 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 35 1/2 in, Overall Height 6 1/4 ft, Overall Width 35 3/4 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 6, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid, Door Material Solid, Number of Doors 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 25 Slots, Blue (HS15989M)
- WHIRL-PAK Sampling Bag, Clear, 92 oz., 15" L, PK250 (B01445)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J901)
- LABEXACT Pes Syringe Filters 0.22, PK100 (12K969)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (PH-ABT-HC-UCFS-0204)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- AMERICAN BIOTECH SUPPLY Refrigerator, Swing Glass Door, 16 cu. Ft. (PH-ABT-HC-S16G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Freezer, Flammable Liquid Application (ABT-HC-FFP-20)
- AMERICAN BIOTECH SUPPLY Refrigerator, 2.5 cu ft, 30-3/4"H, 17-3/4"W (ABT-HC-UCBI-0204)
- American Biotech Supply Laboratory Refrigerators & Freezers