Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, 4 cu ft, 32-3/16" H, 24-1/4" W
Mfr # PH-ABT-HC-UCFS-0520
Zoro # G403510110
product price: $1,776.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Undercounter
- Freezer Capacity (Cu.-Ft.) 4 cu ft
- Freezer Temperature Range (C) -15 Degrees to -25 Degrees
- Overall Height 32 1/4 in
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-UCFS-0520
- Zoro # G403510110
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 32 1/4 in |
Overall Width | 23 5/8 in |
Overall Depth | 24 1/4 in |
Freezer Interior Width | 19 in |
Probe Port Size | 3/8 in |
Freezer Interior Depth | 16 in |
Freezer Interior Height | 26 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Undercounter, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 4 cu ft, Freezer Temperature Range (C) -15 Degrees to -25 Degrees , Overall Depth 24 1/4 in, Overall Height 32 1/4 in, Overall Width 23 5/8 in, Defrost Manual, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 1.4, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Scoop, Stainless Steel, 3 oz, 4In Scoop (428.03)
- DAYTON Axle Cap (31UK59)
- LAB SAFETY SUPPLY Stirring Bar, Dumb Bell, 52mm, PK5 (21R567)
- VISION ENGINEERING Stereo Microscope Universal Stand (MCS-005)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (PH-ABT-HC-UCBI-0420A-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 2.5 cu. ft., 2A (ABT-HC-UCFS-0204G)
- AMERICAN BIOTECH SUPPLY Freezer, General Purpose Application (ABT-HC-MFP-20)
- AMERICAN BIOTECH SUPPLY Freezer, Standard Door, 30 cu. ft., 6A (ABT-MFS-30)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (PH-ABT-HC-UCBI-0404)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 1 cu. ft., 1.6A (ABT-HC-UCFS-0104)
- GLOBE SCIENTIFIC Freeze Box, 64 Place, Cardboard (3094Y-1)
- American Biotech Supply Laboratory Refrigerators & Freezers