Shop All Laboratory Refrigerators & Freezers
American Biotech Supply
Freezer, 23 cu ft, 36" D, 83-1/4" H, 27" W
Mfr # PH-ABT-HC-SSP-23FA3
Zoro # G503510102
product price: $6,503.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,503.99
Free 30-Day Returns
Key Features
- Application - Laboratory Refrigerator/Freezer Pharmacy
- Laboratory Refrigerator/Freezer Style Upright
- Freezer Capacity (Cu.-Ft.) 23 cu ft
- Freezer Temperature Range (C) -27 Degrees to -35 Degrees
- Overall Height 7 ft
Product Information
- Brand American Biotech Supply
- MFR # PH-ABT-HC-SSP-23FA3
- Zoro # G503510102
- Country of Origin China
- Category Laboratory Refrigerators & Freezers
Dimensions
Overall Height | 7 ft |
Overall Width | 27 in |
Overall Depth | 36 in |
Freezer Interior Height | 4 1/4 ft |
Probe Port Size | 3/4 in |
Freezer Interior Width | 21 1/2 in |
Freezer Interior Depth | 25 1/2 in |
Description
Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) Not Applicable, Freezer Capacity (Cu.-Ft.) 23 cu ft, Freezer Temperature Range (C) -27 Degrees to -35 Degrees , Overall Depth 36 in, Overall Height 7 ft, Overall Width 27 in, Defrost Automatic, Freezer Temperature Range (F) -16 Degrees to -31 Degrees , Amps 8, Hz 60, Voltage 115V, Color White, Door Hinge Right, Door Type Swing Solid
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Storage Box, Lid for 15mL Tubes, PK4 (3058)
- LAMOTTE Turbidity Standard (1441)
- LAMOTTE Reagent Refill, Chlorine Bleach (R-7105-02)
- ZORO SELECT CUSTOM DIPPER HDPE 6 FEET L 1000 M (106515)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 72 cu.ft., 10A (ABT-HC-LS-72)
- AMERICAN BIOTECH SUPPLY Refrigerator, Undercounter, 4.6 cu. ft., 5A (ABT-HC-UCBI-0404G-ADA-LH)
- AMERICAN BIOTECH SUPPLY Refrigerator w/ Freezer, 33-3/4" H, 19" W (ABT-RFC-3M)
- AMERICAN BIOTECH SUPPLY Refrigerator and Freezer, 8.8 cu. ft. (PH-ABT-HC-RFC9)
- AMERICAN BIOTECH SUPPLY Laboratory Refrigerator, White, 83-1/4" H (PH-ABT-HC-SSP-23G)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 1.7 cu. ft., 1.6A (PH-ABT-HC-UCFS-0120)
- AMERICAN BIOTECH SUPPLY Refrigerator, Two Glass Door, 36 cu.ft., 9A (PH-ABT-HC-S36G)
- American Biotech Supply Laboratory Refrigerators & Freezers