Shop All Soldering Tools
American Beauty Tools
Wirestripping System, Thermal, 100 Watts
Mfr # 10503
Zoro # G6476294
product price: $421.60
/ea
Free Shipping & Returns
$421.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermal
- Voltage 120 V
- Watts 100 W
- Includes Handpiece, Power Unit
- Features Infinitely Variable, Lightweight, On/Off Foot Switch, Palm Sized
Product Information
- Brand American Beauty Tools
- MFR # 10503
- Zoro # G6476294
- UPC # 672364200459
- Country of Origin United States
- Category Soldering Tools
Details
Item | Wirestripping System |
Type | Thermal |
Voltage | 120 V |
Watts | 100 W |
Includes | Handpiece, Power Unit |
Features | Infinitely Variable, Lightweight, On/Off Foot Switch, Palm Sized |
Standards | CE |
Application | For Stripping Insulation |
Description
Wirestripping System, Application For Stripping Insulation, Features Infinitely Variable, Lightweight, On/Off Foot Switch, Palm Sized, Includes Handpiece, Power Unit
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Fiber Optic Swab, 1.25mm, PK1000 (2316-1000)
- TEMPIL Temperature Indicator 700 deg. F, Liquid (24422)
- LONGEVITY Ground Clamp with 50 DINSE Connector (10-Foot Lead) (880436)
- AQUASOL Water Soluble Tape, 2 x 300 Ft. (ASWT-2)
- AMERICAN BEAUTY TOOLS Soldering Station, Resistance, 1100 Watts (10507 120)
- AMERICAN BEAUTY TOOLS Soldering Iron, Heavy-Duty, 60 Watts, 8in L (3112 120-60)
- AMERICAN BEAUTY TOOLS Soldering Station, 40w, 1000 F (V36GM3)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550W, Heavy Duty (3198E-550)
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece (105133)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, 300W, Chisel, Lead-Free (PSK300)
- COOPER TOOLS 260/200 Watts 120V Prof Soldering Gun Kit (D550PK)
- American Beauty Tools Soldering Tools