Shop All Soldering Tips
American Beauty Tools
Soldering Tip, Screwdriver, 0.375 In
Mfr # 43S
Zoro # G2974422
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Screwdriver
- Size 0.375 in
- For Use With 5ZGV3, 5ZGV4, 5ZGV5,5ZGW0, 5ZGW1, 5ZGW2
- Application Soldering
- Standards RoHS compliant
Product Information
- Brand American Beauty Tools
- MFR # 43S
- Zoro # G2974422
- Country of Origin China
- Category Soldering Tips
Dimensions
Size | 0.375 in |
Overall Length | 4 3/8 in |
Tip Length | 1.125 in |
Tip Outside Diameter | 9.5 mm |
Tip Width | 5.08 mm |
Details
Item | Soldering Tip |
Type | Screwdriver |
For Use With | 5ZGV3, 5ZGV4, 5ZGV5,5ZGW0, 5ZGW1, 5ZGW2 |
Application | Soldering |
Standards | RoHS compliant |
Product Type | Soldering Tip |
Tip Thickness | 0.075 in |
Tip Type | Screwdriver |
Compatible Handpiece Manufacturer Model Number | 3138-100, 3138-150, 3138E-100, 3138E-150, 3138X-175, 3138XE-175, PSK150, S3138-150 |
Material | Tellurium Copper |
Tip Connection Type | Plug |
Tip Series | 43 |
Compatible Handpiece Manufacturer | American Beauty |
Description
Soldering Tip, Tip Series 43, Tip Type Screwdriver, Tip Width 5.08 mm, Tip Length 1.125 in, Compatible Handpiece Manufacturer Model Number 3138-100, 3138-150, 3138E-100, 3138E-150, 3138X-175, 3138XE-175, PSK150, S3138-150, Tip Outside Diameter 9.5 mm, Tip Thickness 0.075 in, Tip Connection Type Plug, Compatible Handpiece Manufacturer American Beauty, Application Soldering, Material Tellurium Copper, Overall Length 4 3/8 in, Product Type Soldering Tip, Standards RoHS compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Clog Blaster, ID Pipe Capacity 1.5 - 3 In (40063)
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- SHAVER INDUSTRIES Weld Screen, 5.5 ft H, 20 ft W, Green (628242430166)
- SAS SAFETY Face Shield-DARK GREEN STANDARD (SA5142)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.25 In (42C)
- AMERICAN BEAUTY TOOLS Soldering Tip, Chisel, 0.375 In (43C)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.875 In (45D)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (10565)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (42S)
- AMERICAN BEAUTY TOOLS Soldering Tip, Diamond, 0.25 In (42D)
- APEX TOOL GROUP Tip Solder Iron&Tin (8125N)
- American Beauty Tools Soldering Tips