Shop All Soldering Tools
American Beauty Tools
Soldering Plumbing System, 3000w
Mfr # 10577
Zoro # G7089521
product price: $2,077.99
/ea
Free Shipping & Returns
$2,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 110 to 120V AC
- Watts 3000
- Tip Carbon Block
- Includes 10519HW High-Wattage Footswitch, 10565 Concave Carbon Block Electrodes for Resistance Soldering, 10587 Heavy-Duty Plier Style Handpiece, 105D1 3,000 Wat High Capacity Resistance Soldering Power Unit
- Tip Size 1/2 in
Product Information
- Brand American Beauty Tools
- MFR # 10577
- Zoro # G7089521
- Country of Origin United States
- Category Soldering Tools
Dimensions
Tip Size | 1/2 in |
Tip Outside Diameter | 0.5 in |
Handpiece Cord Length | 10 ft |
Overall Height | 14 in |
Overall Depth | 12.75 in |
Tip Width | 0.5 in |
Handpiece Length | 10 in |
Handpiece Height | 4.5 in |
Overall Width | 12.5 in |
Handpiece Width | 4.25 in |
Description
High Capacity Resistance Brazing System, ESD Safe No, Handpiece Style Plier, Number of Channels 1, Opening Between Tips 3 in, Station Power Consumption 3,000 W, Tip Type Concave Block, Tip Width 0.5 in, Operating Temperature (Minimum) 500 Degrees F, Operating Temperature (Maximum) 1,000 Degrees F, Handpiece Manufacturer Part Number 10587, Application Brazing, Soldering, Features Cut Down on Energy Consumption, Eliminate Thermal Damage, Save on Maintenance and Consumables, Solder in Tight Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Acidic Cleaning Solution, 16.9 oz. (54A083)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED034270)
- MAG-MATE Magnetic Welding Square w/Covered Magnet (WS410PK02)
- BERNZOMATIC Brazing Alloy Rod, Copper Phos., 1-Lb. Box (PC3)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, 300W, Chisel, Lead-Free (PSK300)
- AMERICAN BEAUTY TOOLS Micro Tweezer Style Handpiece (105133)
- AMERICAN BEAUTY TOOLS Soldering Iron, 550W, Heavy Duty (3198E-550)
- AMERICAN BEAUTY TOOLS Soldering Iron, 250W, Heavy Duty (3158XE-250)
- AMERICAN BEAUTY TOOLS Soldering Kit, Elec, Chisel, Lead-Bearing (PSK300-PB)
- AMERICAN BEAUTY TOOLS Soldering Iron, Heavy-Duty, 60 Watts, 8in L (3112 120-60)
- PROSKIT LCD Desoldering Station (SS-331E)
- American Beauty Tools Soldering Tools