Shop All Soldering Accessories
American Beauty Tools
Soldering Iron, 6.5in L, Black/Silver
Mfr # 3108-25
Zoro # G6947954
original price:
$97.75
37% off
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Melting, Soldering
- For Use With Mfr. No. PSK25
- Color Black/Silver
- Includes Stand
- Standards CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE
Product Information
- Brand American Beauty Tools
- MFR # 3108-25
- Zoro # G6947954
- UPC # 672364201081
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tool Height | 1.125 in |
Tool Length | 7 1/2 in |
Tip Outside Diameter | 0.125 in |
Tip Width | 0.125 in |
Description
Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 25 W, Tool Length 7 1/2 in, Operating Temperature (Maximum) 900 Degrees F, Tip Type Chisel, Tip Width 0.125 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3108, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Melting, Soldering, Compatible Tip Series 500
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- WESTWARD 36'' TIG Welding Rod 0.045" Dia., AWS ER70S-2, 1 lb. (30XN80)
- RADNOR Nozzle, Copper, Tweco, Slip-On, PK2 (RAD64002703)
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4756-8)
- AMERICAN BEAUTY TOOLS Soldering Stand, 6.5"L x 3"W, Steel (573)
- AMERICAN BEAUTY TOOLS Probe Style Handpiece and Return, 1/4 In (10511G)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Green, Copper, PK25 (484-3)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Tinner, 1.5in L, Silver (CS-TT1)
- AMERICAN BEAUTY TOOLS Electrodes, Plier, PK2 (105159)
- AMERICAN BEAUTY TOOLS Soldering Iron, 100w, 3/8 In, 855 F (3138-100)
- BAKU Vacuum Suction Pen (Replacement Part) (BAKU-BK939)
- American Beauty Tools Soldering Accessories