Shop All Soldering Accessories
American Beauty Tools
Soldering Iron, 13in L, Black/Silver
Mfr # S3138-150
Zoro # G6916323
product price: $116.88
/ea
Free Shipping & Returns
$116.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With Mfr. No. PSK150
- Color Black/Silver
- Includes Stand
- Standards CE, IEC 60335-1, Edition 5.1, 2013-12, IEC 60335-2-45, Edition 3.2, 2012-01, RoHS, WEEE
Product Information
- Brand American Beauty Tools
- MFR # S3138-150
- Zoro # G6916323
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Tip Outside Diameter | 0.375 in |
Tip Width | 0.07 in |
Tool Height | 3 in |
Tool Length | 13 in |
Description
Soldering Iron, Compatible Station V3700 (5ZHA6), Power Consumption (Maximum) 150 W, Tool Length 13 in, Operating Temperature (Maximum) 1,000 Degrees F, Tip Type Diamond, Tip Width 0.07 in, Time to Maximum Temperature 5 min, Temperature Adjustment Fixed, Operating Voltage 110 to 120V AC, ESD Safe No, Plug Type Three Prong, Series 3138, Product Type Soldering Iron, Includes Stand, Includes Heating Element Yes, Number of Tips Included 1, Application Soldering, Compatible Tip Series 43
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutting Tip, Extended, 100A, PK5 (219683)
- MILLER ELECTRIC Nozzle, Alumina, #10 (5/8 In), PK10 (10N45)
- RADNOR Insulator, Tweco (RAD64002682)
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10501 120)
- AMERICAN BEAUTY TOOLS Electrode (105134)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 8 ft.L x 3/32"W, Copper (485-8C)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300W, Heavy Duty (3178E-300)
- AMERICAN BEAUTY TOOLS Solder Pot, Electric, 135W (MP-9)
- AMERICAN BEAUTY TOOLS Solder Pot, 1 Lb, 320w, 850 F (300)
- HAKKO Nozzle, Hot Air, Single Jet, 2.5mm (A1124B)
- American Beauty Tools Soldering Accessories