Shop All Soldering Accessories
American Beauty Tools
Resistance Soldering System
Mfr # 10501 120
Zoro # G6645895
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- Standards CE
- Characteristics Copper Coated, Footswitch, Infinitely Variable Power, Lightweight, Palm Sized
- Operating Voltage 120V
- Plug Type Three Prong
Product Information
- Brand American Beauty Tools
- MFR # 10501 120
- Zoro # G6645895
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Handpiece Height | 2 in |
Handpiece Cord Length | 4 ft |
Overall Depth | 8.25 in |
Overall Height | 6.5 in |
Tip Outside Diameter | 0.078125 in |
Handpiece Length | 5 in |
Overall Width | 8.25 in |
Tip Width | 0.78 in |
Handpiece Width | 2 in |
Details
Item | Ultra-Light Capacity Tweezer-Style Resistance Soldering System |
Application | Soldering |
Standards | CE |
Characteristics | Copper Coated, Footswitch, Infinitely Variable Power, Lightweight, Palm Sized |
Operating Voltage | 120V |
Plug Type | Three Prong |
Handpiece Style | Tweezer |
Tip Type | Conical |
Tip Manufacturer Model Number | 10542 |
Product Type | Complete Station |
Handpiece Manufacturer Part Number | 10541 |
Station Power Consumption | 100 W |
Handpiece Connection Type | Tapered Pins |
Opening Between Tips | 0.25 in |
Description
Ultra-Light Capacity Tweezer-Style Resistance Soldering System, Handpiece Style Tweezer, Opening Between Tips 0.25 in, Station Power Consumption 100 W, Tip Type Conical, Tip Width 0.78 in, Handpiece Manufacturer Part Number 10541, Application Soldering, Features Cut Down on Energy Consumption, Eliminate Thermal Damage, Save on Maintenance and Consumables, Solder in Tight Spot, Handpiece Connection Type Tapered Pins, Handpiece Cord Length 4 ft, Handpiece Height 2 in, Handpiece Length 5 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0330-0005)
- XTRWELD SELECT 80TAC Filler Metal, 1/8, Carbon Steel, 10Lb. Box priced per pound (SE80TAC125-10)
- STEINER Welding Curtain, 6 ft. H x 8 ft. W (333-6X8)
- MILLER ELECTRIC Torch Kit, A-150FV, 25 ft., Rubber (WP17FV25RM)
- AMERICAN BEAUTY TOOLS Flux, 6in L, Clear (CS-FX1)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 1 lb., Ceramic Coated (D-300C)
- AMERICAN BEAUTY TOOLS Soldering Iron, 100w, 3/8 In, 855 F (3138-100)
- AMERICAN BEAUTY TOOLS Solder Pot, Mini, Prefilled (PF-MP-9)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300W, Heavy Duty (3178E-300)
- AMERICAN BEAUTY TOOLS Plier-Style Soldering System, 1800w, 1/4 (105L5)
- TECHSPRAY Flux Remover Pen (2506-N)
- American Beauty Tools Soldering Accessories