Shop All Soldering Accessories
American Beauty Tools
Resistance Soldering Power Unit
Mfr # 105A3 120
Zoro # G6734551
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics Flexibility to Operate a Variety of Hand Pieces, Good Performance, High Quality Power Unit, Reliability, Safety
- Standards CE
- Product Type Power Unit Only
- Station Power Consumption 100 W
- Compatible Handpiece Manufacturer Model Number 105131 Micro Wirestripping Handpiece, 105133 Micro Twezer-Style Handpiece, 10515 Probe-Style Handpiece, 10517 Wirestripping Handpiece
Product Information
- Brand American Beauty Tools
- MFR # 105A3 120
- Zoro # G6734551
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Overall Width | 8.25 in |
Overall Height | 5 in |
Overall Depth | 6.25 in |
Details
Item | Resistance Soldering Power Unit |
Characteristics | Flexibility to Operate a Variety of Hand Pieces, Good Performance, High Quality Power Unit, Reliability, Safety |
Standards | CE |
Product Type | Power Unit Only |
Station Power Consumption | 100 W |
Compatible Handpiece Manufacturer Model Number | 105131 Micro Wirestripping Handpiece, 105133 Micro Twezer-Style Handpiece, 10515 Probe-Style Handpiece, 10517 Wirestripping Handpiece |
Hot Air Flow Capacity | Tapered Pin |
Operating Temperature (Maximum) | 900 Degrees F |
Display Type | Analog |
Plug Type | Three Prong |
Number of Channels | 1 |
Operating Voltage | 120 V |
Control Type | Dial Knob |
Description
Resistance Soldering Power Unit, Number of Channels 1, Station Power Consumption 100 W, Operating Temperature (Maximum) 900 Degrees F, Product Type Resistance Soldering Power Unit, Compatible Handpiece Manufacturer Model Number 105131 Micro Wirestripping Handpiece, 105133 Micro Twezer-Style Handpiece, 10515 Probe-Style Handpiece, 10517 Wirestripping Handpiece, Control Type Dial Knob, Display Type Analog
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Single Flat Tip 1/32 In. (PSI1)
- FORNEY Ratcheting Headgear Rplc (55674)
- BOSCH Butane-Powered Flameless Microtorch (4470)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S305406-G34)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1800w (105K5)
- AMERICAN BEAUTY TOOLS Soldering Iron, 175w, 3/8 In, 1025 F (3138X-175)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 250w, 1/8 (10504)
- AMERICAN BEAUTY TOOLS Soldering Iron, 300W, Heavy Duty (3178E-300)
- AMERICAN BEAUTY TOOLS Light Tweezer Style Handpiece (10541)
- AMERICAN BEAUTY TOOLS Probe-Style Soldering System, 1100w (10509)
- American Beauty Tools Soldering Accessories