Shop All Soldering Accessories
American Beauty Tools
Ni-Chrome Wirestripping Elements, PK2
Mfr # 10545
Zoro # G3463774
product price: $12.29
/pk 2, $6.15/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5ZHE5
- Series Stripper Series
- Type Ni-Chrome Wire
- Size 14 AWG
Product Information
- Brand American Beauty Tools
- MFR # 10545
- Zoro # G3463774
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Size | 14 AWG |
Details
Item | Thermal Wirestripping Element |
For Use With | 5ZHE5 |
Series | Stripper Series |
Type | Ni-Chrome Wire |
Description
Thermal Wirestripping Element, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- JACKSON SAFETY HSL 100 Welding Helmet, 3in1 ADF DigAutoDark HEV Metal Graphic (46151)
- TREGASKISS Retaining Head, Slip-On, Dual Taper, TOUGH LOCK Series (404-18-25)
- XTRWELD 6010 3/32 X 10Lb. Box priced per pound. Box, Vac Pack, AWS A5.1 (SE6010093-10)
- AMERICAN BEAUTY TOOLS Voltage Control Unit, For Iron and Pots (V3700)
- AMERICAN BEAUTY TOOLS Pencil-Style Soldering Iron, 20w, 1/8 In (3108-20)
- AMERICAN BEAUTY TOOLS Light Tweezer Style Handpiece (10541)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Tinner, 1.5in L, Silver (CS-TT1)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, Mil-Spec, 3 lb. (D-600)
- AMERICAN BEAUTY TOOLS Desoldering Braid, 5 ft, Blue, Copper, PK25 (484-4)
- HAKKO Blades, Metal, Straight (G2-1601)
- American Beauty Tools Soldering Accessories