Shop All Soldering Accessories
American Beauty Tools
Flux, 2in L, White
Mfr # CS-FX2
Zoro # G9789412
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Soldering
- For Use With Mfr. No. PSK50
- Color White
- Length 2 in
- Material Flux
Product Information
- Brand American Beauty Tools
- MFR # CS-FX2
- Zoro # G9789412
- Country of Origin United States
- Category Soldering Accessories
Dimensions
Length | 2 in |
Size | 2 oz |
Details
Item | Flux |
Application | Soldering |
For Use With | Mfr. No. PSK50 |
Color | White |
Material | Flux |
Characteristics | Water Soluble |
Flux Type | Water Soluble |
Standards | ASTM B813 |
Features | Cleans Pipe Upon Application, Non-Toxic |
For Solder Type | Lead Free |
Form | Paste |
Lead Content | Lead-Free |
Container Type | Jar |
Clean Up Type | Water |
Container Capacity | 2 oz |
Description
Flux, Container Capacity 2 oz, Container Type Jar, Form Paste, Flux Type Water Soluble, For Solder Type Lead Free, Standards ASTM B813, Application Soldering, Clean Up Type Water, Features Cleans Pipe Upon Application, Non-Toxic, Lead Content Lead-Free
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Gauge, Turbo Torch, Brazing Application (0386-1200)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #000NX (6290-000NX)
- LINCOLN ELECTRIC 4-1/2X5-1/4 Clr Lens (KH619)
- AMERICAN BEAUTY TOOLS Tweezer-Style Soldering System, 1100w (105L7)
- AMERICAN BEAUTY TOOLS Solder Pot, Digital, 3 lb., Ceramic Coated (D-600C)
- AMERICAN BEAUTY TOOLS Soldering Iron, 200W, Heavy Duty (3158E-200)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Cleaner, Brass (CS-BS1)
- AMERICAN BEAUTY TOOLS Flux, 6in L, Clear (CS-FX1)
- AMERICAN BEAUTY TOOLS Soldering Iron Tip Tinner, 1.5in L, Silver (CS-TT1)
- AVEN Solder Aid Kit, 6 pcs.. (17524)
- American Beauty Tools Soldering Accessories