Shop All Multi-purpose Air Hoses
American Abrasive Supply
1" x 50 ft Coupled Air Hose
Mfr # AH-1" X 50'
Zoro # G9549176
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Pneumatic Hose Inside Dia. 1"
- Coupled Assembly / Bulk Coupled Assembly
Product Information
- Brand American Abrasive Supply
- MFR # AH-1" X 50'
- Zoro # G9549176
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 50 ft. |
Pneumatic Hose Inside Dia. | 1" |
Details
Item | Air Hose |
Coupled Assembly / Bulk | Coupled Assembly |
Description
Air Hose,1 In. IDx50ft. Coupled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Piloted Check Valve HGL-1/4-QS-8 (HGL-1/4-QS-8)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- CAMOZZI #6510 06-04, Male Connector, 3/8" OD X 1/4" NPT (6510 06-04)
- DAYTON Metric Sleeve Bearing, 12x15x12 L, PK5 (3FJT8)
- AMERICAN ABRASIVE SUPPLY 1-1/2" x 50 ft Coupled Air Hose (AH-1-1/2" X 50')
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-13)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-10-13)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-50)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 250 psi Red (HZR07525-100-11-G)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-51)
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-41)
- American Abrasive Supply Air Hoses