Shop All Bakeware
American
4.5" White Fluted Baking Cups 10000 PK
Mfr # 610031
Zoro # G800914825
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 4.5
- Height 1.25
- Material Paper
- Width 4.5
Product Information
Dimensions
Overall Length | 4.5 |
Height | 1.25 |
Width | 4.5 |
Length | 2 |
Overall Width | 1.25 |
Overall Height | 2 |
Details
Color | White |
Material | Paper |
Includes | 10,000 white fluted baking cups |
Weight | 0.01 |
Description
Serve your delicious confections--from cupcakes to muffins and more--with help from our 4.5" White Fluted Baking Cups 10000 ct. These 2-ounce round white baking cups measure 4.5" blank (overall diameter), 1-7/8" base and 1-5/16" wall. White fluted baking cups provide a convenient and sanitary, single-serve disposable option for your tasty treats. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your bakery, restaurant, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANKIN-DELUX Pressure Regulator 3/4" Lp (RDLR-06D)
- KEYLINE Keyline: 2.0MM Tracer-C044 for 303 (RIC01817B) (KLN-RIC01817B)
- GROEN Door Seal- 6 Pan (NT1018)
- NEMCO Thermostat (45764)
- AMERICAN 3.5" White Fluted Baking Cups 10000 PK (610010)
- AMERICAN 4.5" x 1.5" White Fluted Baking Cups 10000 PK (610032)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45225)
- CHICAGO METALLIC Stayflat Sheet Pan, 17-7/8x25-7/8 (40694)
- CHICAGO METALLIC Round Cake/Pizza Pan, 16 In, Alum Steel (41610)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- MRS. ANDERSONS BAKING PIE CRUST BAG 14 in. (7407)
- American Bakeware