Shop All Bakeware
American
3.5" White Fluted Baking Cups 10000 PK
Mfr # 610010
Zoro # G800914801
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 3.5
- Height 1
- Material Paper
- Width 3.5
Product Information
Dimensions
Overall Length | 3.5 |
Height | 1 |
Width | 3.5 |
Length | 1.5 |
Overall Width | 1 |
Overall Height | 1.5 |
Details
Color | White |
Material | Paper |
Includes | 10,000 white fluted baking cups |
Weight | 0.01 |
Description
Bake cupcakes, muffins and more with help from our 3.5" White Fluted Baking Cups. These 1-ounce round white baking cups measure 3.5" blank (overall diameter), with a 1.5" base, and a 1" wall. White fluted baking cups provide a convenient and sanitary, single-serve disposable option for your tasty treats. Plus, they're Kosher Certified--a stamp of the highest quality and purity. Grab these for your bakery, restaurant, or event today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Latch Kit (100609901)
- DARLINGTON Iced Lemon Square 1.2 oz. Individually Wrapped, PK216 (26020)
- STAR Orifice, Size # 52/.0670 (2A-Y1255)
- SHARK INDUSTRIES PAINT PEN RED - EA (SI16504)
- AMERICAN 4.5" x 1.5" White Fluted Baking Cups 10000 PK (610032)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 18x13 (40857)
- CRESTWARE Rolling Pin, Aluminum, 26 In (RPA18)
- CRESTWARE Sheet Pan, 26 in W (SP1826H)
- WILTON Perfect Results Lasagna Pan-14"X10" (W6816)
- NORDIC WARE Pan Cake Angel Food (50922)
- RACHAEL RAY Rachael Ray 47021 Yum-O Nonstick Oven Lovin Bakeware Set with Handles; Gray & Marine Blue - 5 Piece (47021)
- American Bakeware