Shop All Confined Space Entry Equipment
Americ
Ventilation Duct, 8 in x 25 ft, Blk/Ylw
Mfr # AM-DS0825
Zoro # G7487663
original price:
$148.00
10% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 in
- Color Yellow
- Material PVC Coated Polyester
- Length 25 ft
- For Use With VAF1500A
Product Information
- Brand Americ
- MFR # AM-DS0825
- Zoro # G7487663
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Diameter | 8 in |
Length | 25 ft |
Details
Item | Ventilation Duct |
Color | Yellow |
Material | PVC Coated Polyester |
For Use With | VAF1500A |
Standards | NFPA 701 |
Includes | (2) Cuffs, Buckle, Quick Connect |
Construction | PVC Vinyl Coated Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 8 in, Material PVC Coated Polyester, Standards NFPA 701, For Use With VAF1500A, Includes (2) Cuffs, Buckle, Quick Connect, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Door Keep Closed At All Times Sign, 10 in Height, 14 in Width, Rigid Plastic (M31RB)
- HOSPECO Biohazard Spill Kit, Absorbs 350mL Biohazardous Liquids, , Brown (FSSK12)
- RANGER BY HONEYWELL Overboot, Men, 12, 5-Buckle, Blk, Rubber, PR (T369/12)
- RADIANS Hi-Vis Economy TpR/Cl2 Mesh Safety Vest-Org-L (SV2OML)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 230VAC (VAF3000B)
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- AMERIC Conf Spc Fan, 3 Ph, Axial, 5HP, 20 in, 440VAC (VAF8000B-3)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC (VAF3000A)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- PEAKWORKS Replacement tripod with chain and pulley (V85011)
- Americ Fall Protection