Shop All Confined Space Entry Equipment
Americ
Ventilation Duct, 20 in x 25 ft, Blk/Ylw
Mfr # AM-DS2025
Zoro # G5604435
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Diameter 20 in
- Material PVC Coated Polyester
- Length 25 ft
- For Use With VAF8000A
Product Information
- Brand Americ
- MFR # AM-DS2025
- Zoro # G5604435
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Diameter | 20 in |
Length | 25 ft |
Details
Item | Ventilation Duct |
Color | Yellow |
Material | PVC Coated Polyester |
For Use With | VAF8000A |
Standards | NFPA 701 |
Includes | (2) Cuffs, Buckle, Quick Connect |
Construction | PVC Vinyl Coated Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 20 in, Material PVC Coated Polyester, Standards NFPA 701, For Use With VAF8000A, Includes (2) Cuffs, Buckle, Quick Connect, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-M)
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 5XL, Reg (HVV046)
- CARHARTT Men's Brown Cotton Duck Coat size M (C003-BRN MED REG)
- SHOWA 14" Chemical Resistant Gloves, Butyl, L, 1 PR (878-09)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- AMERIC Conf Spc Fan, Axial, 1/4 HP, 8 in, 115VAC (VAF1500A)
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- ALLEGRO INDUSTRIES Adapter/Reducer, 16 in. to 12 in. (9600-55)
- Americ Confined Space Entry Equipment