Shop All Confined Space Entry Equipment
Americ
Ventilation Duct, 12 in x 25 ft, Blk/Ylw
Mfr # AM-DS1225
Zoro # G7566666
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 12 in
- Color Yellow
- Material PVC Coated Polyester
- Length 25 ft
- For Use With VAF3000A, VAF3000B
Product Information
- Brand Americ
- MFR # AM-DS1225
- Zoro # G7566666
- Country of Origin China
- Category Confined Space Entry Equipment
Dimensions
Diameter | 12 in |
Length | 25 ft |
Details
Item | Ventilation Duct |
Color | Yellow |
Material | PVC Coated Polyester |
For Use With | VAF3000A, VAF3000B |
Standards | UL-94-VO |
Includes | (2) Cuffs, Buckle, Quick Connect |
Construction | PVC Vinyl Coated Polyester |
Conductive Material Construction | No |
Description
Ventilation Duct, Conductive Material Construction No, Color Yellow, Diameter 12 in, Material PVC Coated Polyester, Standards UL-94-VO, For Use With VAF3000A, VAF3000B, Includes (2) Cuffs, Buckle, Quick Connect, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Black Metal Forestry Screen Visor (FS03-H5)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N67 (473N67)
- BRADY Confined Space Permit Holder, 12 in Height, 19 in Width (65903)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Yellow Magnetic 8.5 ft. Caution Belt (WMX140-YW-CAUYB-M-M-85)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- AMERIC Duct to Duct Connector, Galv Stl, 20 in (AM-CG20)
- AMERIC Conf Space Blwr/Exhstr, Air Driven, 12 in. (VAF3000P)
- AMERIC Duct to Duct Connector, Galv Stl, 12 in (AM-CG12)
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- HONEYWELL MILLER Adjustable Upper Mast, 56 to 76in. (DH-3/)
- Americ Fall Protection