Shop All Confined Space Entry Equipment
Americ
Duct to Duct Connector, Galv Stl, 20 in
Mfr # AM-CG20
Zoro # G5650741
original price:
$65.13
12% off
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Steel
- Length 5 3/8 in
- For Use With VAF8000B-3
- Includes Duct Coupler
Product Information
- Brand Americ
- MFR # AM-CG20
- Zoro # G5650741
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Length | 5 3/8 in |
Width | 20 in |
Outlet Size | 20 in |
Outlet Diameter | 20 in |
Details
Item | Duct to Duct Connector |
Color | Gray |
Material | Steel |
For Use With | VAF8000B-3 |
Includes | Duct Coupler |
Construction | Galvanized Steel |
Accessory Type | Coupler |
Conductive Material Construction | Yes |
Description
Duct to Duct Connector, Accessory Type Coupler, Conductive Material Construction Yes, Color Gray, Material Steel, Outlet Diameter 20 in, Standards Not Applicable, Width 20 in, For Use With VAF8000B-3, Includes Duct Coupler, Length 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUND CURTAINS Safety and Activity Tile, 24" W, 96" L (G BBC 13 8)
- SIGNMISSION OSHA Notice Sign, 12" H, 18" W, Aluminum, NOTICE No Admittance Employees Only Sign, Landscape (OS-NS-A-1218-L-15983)
- SKULLERZ BY ERGODYNE Full Brim Gray NRR 26db Mounted Earmuffs (8880)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 2XL, Reg (HVJS206)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- AMERIC Duct to Duct Connector, Alum, 12 in (AM-CA12)
- AMERIC Conf Spc Fan, 3 Ph, Axial, 5HP, 20 in, 440VAC (VAF8000B-3)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- AMERIC Disp Ventilation Duct, 12in x 500ft, Poly (AM-DDISP500)
- SAFEWAZE 115ft Personnel Winch (019-11008)
- Americ Confined Space Entry Equipment