Shop All Confined Space Entry Equipment
Americ
Conf Spc Fan, 3 Ph, Axial, 5HP, 20 in, 440VAC
Mfr # VAF8000B-3
Zoro # G9825742
product price: $2,850.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,850.99
Free 30-Day Returns
Key Features
- Type Axial
- Color Blue
- Material Polyethylene
- Height 27 1/2 in
- Length 27 1/2 in
Product Information
- Brand Americ
- MFR # VAF8000B-3
- Zoro # G9825742
- Country of Origin United States
- Category Confined Space Entry Equipment
Dimensions
Height | 27 1/2 in |
Length | 27 1/2 in |
Width | 25 1/2 in |
Duct Dia. | 20 in |
Duct Diameter | 20 1/2 in |
Details
Type | Axial |
Item | Confined Space Fan |
Color | Blue |
Material | Polyethylene |
Standards | ETL C/US |
Includes | Low Profile Manhole Air Vent |
Amps | 6.5 A |
Voltage | 440 V AC |
Blower/Fan Speed | 3,495 RPM |
HP | 5 hp |
Maximum Flow in Free Air | 9,968 cfm |
Horsepower | 5 hp |
Current (A) | 6.5 A |
Description
Confined Space Fan, Blower/Fan Speed 3,495 RPM, Includes Low Profile Manhole Air Vent, Current (A) 6.5 A, Duct Diameter 20 1/2 in, Horsepower 5 hp, Maximum Flow in Free Air 9,968 cfm, Voltage 440 V AC, Color Blue, Material Polyethylene, Height 27 1/2 in, Length 27 1/2 in, Width 25 1/2 in, Standards ETL C/US, Type Axial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-XL)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Red (B30-R10000-KR-8)
- MILWAUKEE TOOL Safety Helmet, Headlamp Mount, HDPE Head (48-73-1335)
- COMPLYRIGHT Labor Law Poster, Healthcare Labor Law, FL (EHFLU)
- AMERIC FR Disp Ventilatn Duct, 12in x 500ft, Poly (AM-DDISP500FR2)
- AMERIC Ventilation Duct, 12 in x 25 ft, Blk/Ylw (AM-DS1225)
- AMERIC Conf Spc Fan, Axial, 1 HP, 12 in, 115VAC (VAF3000A)
- AMERIC Ventilation Duct Carrier, 10x34, Ylw (AM-DCP0825)
- AMERIC Ventilation Duct, 20 in x 25 ft, Blk/Ylw (AM-DS2025)
- AMERIC Ventilation Duct, 8 in x 15 ft, Blk/Ylw (AM-DS0815)
- 3M DBI-SALA Advanced Heavy Duty Sleeve Cap (8510826)
- Americ Confined Space Entry Equipment