Shop All Gas Vent Pipe
Ameri-Vent
Standard Tee, 3" Dia., 7-1/8" L
Mfr # 3ET
Zoro # G3332716
original price:
$59.75
9% off
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 3 in
- For Use With Type B Gas Vent System
- Gas Vent Pipe Length 7 1/8 in
- Dimension B 4-1/8 in
- High Temperature Degrees 400 to 550 Degrees F
Product Information
- Brand Ameri-Vent
- MFR # 3ET
- Zoro # G3332716
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 3 in |
Gas Vent Pipe Length | 7 1/8 in |
Dimension B | 4-1/8 in |
Pipe Length | 7 1/4 in |
Pipe Diameter | 3 in |
Overall Length | 7 1/8 in |
Inside Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Description
Duct Tee, For Nominal Duct Diameter 3 in, Material Steel, Overall Length 7 1/8 in, Product Type Tee, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Shape Tee, End Type Snap Lock Coupling, Gas Appliance Category Category I, Maximum Airflow Not Applicable, Inside Diameter 3 in, Color Silver, Connection Type Interlocking Bracket, For Duct Shape Round, Standards AGA, HUD, NBC, NFPA, UBC, UL Certified, UL 441, Series ET/RT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON Two Condenser Head Pressure II Module (ASM01891)
- ALL-FILTERS 20X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20204.13 3PK)
- GOODMAN Anti Short-Cycle Kit, A/C and Heat Pump (ASC01A)
- AUX 1/4" x 1/2", 25 Ft. Universal Cooper Line Set for 12,000 BTU Mini Split AC (AUX-PARTS-12K BTU LINESET-25FT)
- AMERI-VENT Bracket Support Chimney 8In (8HS-SBA)
- AMERI-VENT Pipe Section, 5" Dia., 2 ft. L (5E24)
- AMERI-VENT Adjustable Gas Vent, 4" Dia., 1 ft. L (4E12A)
- AMERI-VENT Flexible Chimney Liner (6MFFC)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- AMERI-VENT Installation Chimney Kit 6In (6HS-RKS)
- CENTROTHERM Centrotherm ISVL026 InnoFlue Residential SW Gray Rigid Vent Length - 2" D x 72" L (ISVL026)
- Ameri-Vent Heating Ventilation