Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 6" Dia., 4 ft. L
Mfr # 6E4
Zoro # G1169323
original price:
$65.92
17% off
new price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 6 in
- Gas Vent Pipe Length 4 ft
- High Temperature Degrees 400 to 550 Degrees F
- End Type Snap Lock
- Pipe Diameter 6 in
Product Information
- Brand Ameri-Vent
- MFR # 6E4
- Zoro # G1169323
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 6 in |
Gas Vent Pipe Length | 4 ft |
Pipe Diameter | 6 in |
Pipe Length | 4 ft |
Inside Diameter | 6 in |
Outside Diameter | 6 1/2 in |
Overall Length | 4 ft |
For Nominal Duct Diameter | 6 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 6 in, Outside Diameter 6 1/2 in, Overall Length 4 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 6 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 10"W (A5120)
- SANTA FE Stand Alone Dehumidifier, Compact 70 Pints Per Day AHAM, MERV-13 Filter, for Crawlspace & Basement (4033600)
- REVCOR Blower Whl, Dia 6 1/4 In, Width 3 1/4 In (B631-325S CW)
- ICM Two-Wire Temporary Dry-Out/Construction Thermostat, Hardwired, 18/30VAC (ACH70)
- AMERI-VENT 4E5 Type B Gas Vent Pipe, 4 in OD, 5 ft L, Galvanized Steel (400000)
- AMERI-VENT Appliance Connector, 3" Dia., 6" L (3FCAC)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- AMERI-VENT Pipe Section, 3" Dia., 4 ft. L (3E4)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Pipe Section, 4" Dia., 4 ft. L (4E4)
- HEATFAB Gas Vent Pipe (7000TUBE-10)
- Ameri-Vent Heating Ventilation