Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 5" Dia., 3 ft. L
Mfr # 5E3
Zoro # G3343986
original price:
$37.69
9% off
$34.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 5 in
- Gas Vent Pipe Length 3 ft
- High Temperature Degrees 400 to 550 Degrees F
- End Type Snap Lock
- Pipe Diameter 5 in
Product Information
- Brand Ameri-Vent
- MFR # 5E3
- Zoro # G3343986
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 5 in |
Gas Vent Pipe Length | 3 ft |
Pipe Diameter | 5 in |
Pipe Length | 3 ft |
Overall Length | 3 ft |
For Nominal Duct Diameter | 5 in |
Inside Diameter | 5 in |
Outside Diameter | 5 1/2 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 5 in, Outside Diameter 5 1/2 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 5 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 105W, 0.5" W x 2' L (BIH051020L)
- SCOTSMAN Drip Tray, For 56FJ88, Fits Scotsman (A40298-001)
- AMERI-VENT Chimney Liner, 4" x 35 ft., Aluminum (4ALK35)
- AMERI-VENT Pipe Chimney Insulated 12In Ss (6HS-12)
- AMERI-VENT Pipe Chimney Insulated 24In Ss (8HS-24)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- AMERI-VENT Appliance Connector, 4" Dia., 6" L (4FCAC)
- AMERI-VENT Flexible Chimney Liner (4MF35SFL)
- HEATFAB Gas Vent Pipe (9304-316)
- Ameri-Vent Gas Vent Pipe