Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 4" Dia., 3 ft. L
Mfr # 4E3
Zoro # G3337546
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 4 in
- Gas Vent Pipe Length 3 ft
- End Type Snap Lock
- High Temperature Degrees 400 to 550 Degrees F
- Pipe Diameter 4 in
Product Information
- Brand Ameri-Vent
- MFR # 4E3
- Zoro # G3337546
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 4 in |
Gas Vent Pipe Length | 3 ft |
Pipe Diameter | 4 in |
Pipe Length | 3 ft |
Outside Diameter | 4 1/2 in |
Overall Length | 3 ft |
For Nominal Duct Diameter | 4 in |
Inside Diameter | 4 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 4 in, Outside Diameter 4 1/2 in, Overall Length 3 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 4 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC (3UG56)
- IO HVAC CONTROLS Lead/Lag Controller (IO-LL)
- ZORO SELECT Refrigerant Recovery Cylinder, 50 Lbs (4LZH3)
- HONEYWELL As06-1A Replacement Screen For (AS06-1A)
- AMERI-VENT Pipe Section, 6" Dia., 3 ft. L (6E3)
- AMERI-VENT Female Vent Adapter, 6" Dia., 6" L (6EUA-F)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Flexible Chimney Liner (4MF25SFL)
- AMERI-VENT Flexible Chimney Liner (8MF25KT)
- AMERI-VENT Pipe Section, 4" Dia., 4 ft. L (4E4)
- SELKIRK BAND WALL BVNT 6"" 6RV-WB (106430)
- Ameri-Vent Gas Vent Pipe