Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 3" Dia., 4 ft. L
Mfr # 3E4
Zoro # G2280196
original price:
$34.29
9% off
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 3 in
- Gas Vent Pipe Length 4 ft
- End Type Snap Lock
- High Temperature Degrees 400 to 550 Degrees F
- Pipe Length 4 ft
Product Information
- Brand Ameri-Vent
- MFR # 3E4
- Zoro # G2280196
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 3 in |
Gas Vent Pipe Length | 4 ft |
Pipe Length | 4 ft |
Pipe Diameter | 3 in |
Overall Length | 4 ft |
Inside Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Outside Diameter | 3 1/2 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 3 in, Outside Diameter 3 1/2 in, Overall Length 4 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 3 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x4 High Capacity Pleated Air Filter, MERV 13 (102-714-026)
- ZORO SELECT Filtered Return Air Grille, 14.62 X 26.62, White, Steel (4JRT9)
- DAYTON Switch (VE1YNW4SG)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 8 (6B982)
- AMERI-VENT Cap Vent Round 8In 3-Wall (8HS-RCS)
- AMERI-VENT Appliance Connector, 4" Dia., 6" L (4FCAC)
- AMERI-VENT Flexible Chimney Liner (4MF25SFL)
- AMERI-VENT Flexible Chimney Liner (8MFFC)
- AMERI-VENT Standard Tee, 5" Dia., 10" L (5ET)
- AMERI-VENT Pipe Section, 3" Dia., 2 ft. L (3E24)
- INTEGRA MILTEX Center Technology Laser Centering Device For 4 Inch 6 Inch And 8 Inch Manufactured Chimney Installations (27300)
- Ameri-Vent Heating Ventilation