Shop All Gas Vent Pipe
Ameri-Vent
Pipe Section, 3" Dia., 2 ft. L
Mfr # 3E24
Zoro # G1625732
original price:
$25.79
25% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 3 in
- Gas Vent Pipe Length 2 ft
- High Temperature Degrees 400 to 550 Degrees F
- End Type Snap Lock
- Pipe Diameter 3 in
Product Information
- Brand Ameri-Vent
- MFR # 3E24
- Zoro # G1625732
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 3 in |
Gas Vent Pipe Length | 2 ft |
Pipe Diameter | 3 in |
Pipe Length | 2 ft |
Inside Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Overall Length | 2 ft |
Outside Diameter | 3 1/2 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 3 in, Outside Diameter 3 1/2 in, Overall Length 2 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Round, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Wall Thickness 26 ga, Product Type Gas Vent Pipe, Inside Diameter 3 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For NORDIC PURE 20X25X5HM102 (20X25X5HM10-2)
- HOSHIZAKI Spring, 435825-01 (435825-01)
- JB INDUSTRIES Quick Coupler, 1/4 In MxF, 0 Deg (QC-S4)
- HONEYWELL HOME Flame Sensor, R (C554A1463)
- AMERI-VENT Pipe Gas Vent Dbl Wall 4X18In (4E18)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- AMERI-VENT Installation Chimney Kit 6In (6HS-RKS)
- AMERI-VENT Support Chimney 3-Wall 6In (6HS-WS)
- AMERI-VENT Kit, 5" Dia. (5EK)
- AMERI-VENT Flexible Chimney Liner (6MF35KT)
- LAMBRO INDUSTRIES 4 in. Galvanized 60 in. Length Snap-Lock Pipe, 30 Gauge, 10PK (747)
- Ameri-Vent Heating Ventilation