Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 6MF25SFL
Zoro # G603457291
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- High Temperature Degrees 1200 Degrees F
- Includes Flexible Liner
Product Information
- Brand Ameri-Vent
- MFR # 6MF25SFL
- Zoro # G603457291
- UPC # 053713165016
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Pipe Diameter | 6 in |
Max. Duct Length | 25 ft |
Pipe Length | 25 ft |
Maximum Continuous Length | 25 ft |
Overall Length | 25 ft |
Inside Diameter | 6 in |
For Nominal Duct Diameter | 6 in |
Outside Diameter | 6 in |
Description
Chimney Liners, For Nominal Duct Diameter 6 in, Outside Diameter 6 in, Overall Length 25 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Flexible Liner, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner, Inside Diameter 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Mini-Split Run Cap, 2.5MFD x 450V (RC2.5X450)
- FOSTORIA Electric Infrared Heater, Stand, Galvanized Steel, 5120 BtuH, 120V AC (PCH-48C)
- ALL-FILTERS 16X16X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (16161.11 4PK)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-16)
- AMERI-VENT Collar Storm Vent 2Wall 4In (4ESC)
- AMERI-VENT Firestop Support Plate, Type B, 3" (3FSP)
- AMERI-VENT Standard Tee, 5" Dia., 10" L (5ET)
- AMERI-VENT Pipe Section, 5" Dia., 3 ft. L (5E3)
- AMERI-VENT 4E5 Type B Gas Vent Pipe, 4 in OD, 5 ft L, Galvanized Steel (400000)
- AMERI-VENT Pipe Section, 3" Dia., 3 ft. L (3E3)
- WESTAFLEX Chimney Liner Kit, 4" Dia., 35 ft. L (9505)
- Ameri-Vent Heating Ventilation