Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 4MF35SFL
Zoro # G003457310
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- Max. Duct Length 35 ft
- Pipe Length 35 ft
Product Information
- Brand Ameri-Vent
- MFR # 4MF35SFL
- Zoro # G003457310
- UPC # 053713164378
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Max. Duct Length | 35 ft |
Pipe Length | 35 ft |
Pipe Diameter | 4 in |
Maximum Continuous Length | 35 ft |
Overall Length | 35 ft |
Inside Diameter | 4 in |
Outside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Description
Chimney Liners, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Flexible Liner, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner, Inside Diameter 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK CONNECT BVNT3""DRAFT3RVDH (103240)
- HONEYWELL Mp918B1006 Pneumatic Piston (MP918B1006)
- IMPERIAL MFG FURNACE REDUCER 6""X3"" (GV1749)
- REZNOR 146464 Limit Control (146464)
- AMERI-VENT 3E3 Type B Gas Vent Pipe, 3 in OD, 3 ft L, AluminumGalvanized Steel (3000)
- AMERI-VENT Flexible Chimney Liner (4MF35KT)
- AMERI-VENT Adjustable Gas Vent, 4" Dia., 1 ft. L (4E12A)
- AMERI-VENT Type B Gas Vent Pipe, 4 in OD, 12 in L, Galvanized Steel (4E12A)
- AMERI-VENT Pipe Chimney Insulated 24In Ss (8HS-24)
- AMERI-VENT Adjustable Length, 3" Dia., 1 ft. L (3E12A)
- INTEGRA MILTEX M & G Duravent 0911 4 Inch x 6 Inch DirectVent Pro 11 Inch -14 5/8 Inch Adjustable Galvanized Pipe (69427)
- Ameri-Vent Heating Ventilation