Shop All Gas Vent Pipe
Ameri-Vent
Flexible Chimney Liner
Mfr # 4MF35KT
Zoro # G703457306
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Natural Gas, Oil, Wood
- Bend Angle 360 Degrees
- Min. Length 1 ft
- Liner Material Stainless Steel
- Max. Duct Length 35 ft
Product Information
- Brand Ameri-Vent
- MFR # 4MF35KT
- Zoro # G703457306
- UPC # 053713164262
- Country of Origin United States
- Category Gas Vent Pipe
Dimensions
Min. Length | 1 ft |
Max. Duct Length | 35 ft |
Pipe Length | 35 ft |
Pipe Diameter | 4 in |
Overall Length | 35 ft |
Maximum Continuous Length | 35 ft |
Inside Diameter | 4 in |
Outside Diameter | 4 in |
For Nominal Duct Diameter | 4 in |
Description
Chimney Liners, For Nominal Duct Diameter 4 in, Outside Diameter 4 in, Overall Length 35 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 1,200 Degrees F, Maximum Airflow Not Applicable, Material Stainless Steel, Material Grade 316, Compatible with Fuel Type All Fuel, Shape Round, Color Silver, End Type Plain, Includes Chimney Liner, Flashing, Rain Caps, Tee with End Cap, Interior Texture Corrugated, Number of Plys 1, Wall Thickness 38 ga, Product Type Chimney Liner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Motor 1/2HP 230/460V 50/60Hz 3Phase (CS8123)
- DYNA-GLO Kerosene Forced Air Heater, 80,000 BtuH, Kerosene, 265 cfm, 5.0 gal (KFA80DGD)
- FIELD CONTROLS Ab-1 Duct Air Booster 46012102 (AB-1)
- DAYTON Hydronic Unit Heater, 14-1/8 In. W (5PV57)
- AMERI-VENT Single Wall Vent Pipe Hanger, 4 In (4VPH)
- AMERI-VENT Chimney Liner, 4" x 35 ft., Aluminum (4ALK35)
- AMERI-VENT Pipe Section, 4" Dia., 4 ft. L (4E4)
- AMERI-VENT Adjustable Gas Vent, 6" Dia. (6EAL)
- AMERI-VENT Kit, 5" Dia. (5EK)
- AMERI-VENT Flexible Chimney Liner (6MF25SFL)
- SELKIRK 3 in. D X 48 in. L Aluminum Round Gas Vent Pipe (183048)
- Ameri-Vent Gas Vent Pipe