Shop All Gas Vent Pipe
Ameri-Vent
Adjustable Length, 3" Dia., 1 ft. L
Mfr # 3E12A
Zoro # G2399126
original price:
$15.79
10% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Vent Pipe Dia. 3 in
- Gas Vent Pipe Length 1 ft
- For Use With Type B Gas Vent System
- High Temperature Degrees 400 to 550 Degrees F
- End Type Snap Lock
Product Information
- Brand Ameri-Vent
- MFR # 3E12A
- Zoro # G2399126
- Country of Origin Mexico
- Category Gas Vent Pipe
Dimensions
Gas Vent Pipe Dia. | 3 in |
Gas Vent Pipe Length | 1 ft |
Pipe Diameter | 3 in |
Pipe Length | 1 ft |
Overall Length | 1 ft |
Inside Diameter | 3 in |
Outside Diameter | 3 in |
For Nominal Duct Diameter | 3 in |
Description
Gas Vent Pipe, For Nominal Duct Diameter 3 in, Outside Diameter 3 in, Overall Length 1 ft, Maximum Pressure Rating Not Applicable, Maximum Temperature Rating 550 Degrees F, Maximum Airflow Not Applicable, Material Steel, Material Grade G90; 3105, Compatible with Fuel Type LP Gas, Shape Adjustable Joint, Color Silver, End Type Snap Lock, Includes Not Applicable, Interior Texture Smooth, Number of Plys 2, Product Type Gas Vent Pipe, Inside Diameter 3 in, Connection Type Snap Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Std Cap Filter, Antmcrbl Pleat, 20x25x1" (102-680-009)
- AMERI-VENT Reduction Wye, 5" Dia., 13-1/2" L (5FCY44)
- CHEVRON PLEXCO Tubing, 5/32", Black, 500 ft. (1063635)
- ICE-O-MATIC Curtain Splash (9051154-12)
- AMERI-VENT Pipe Section, 6" Dia., 5 ft. L (6E5)
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- AMERI-VENT Cap, Universal Vent, 4in (4CW)
- AMERI-VENT Pipe Section B-Vent 12R3 (12R3)
- AMERI-VENT Kit, 4" Dia. (4EK)
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- SELKIRK Support Kit Chimney Roof 12In (200420)
- Ameri-Vent Gas Vent Pipe