Ameri Home BSMETAL3PK 30 in. Loft Gun Metal Metal Bar Stool - 3 Piece
Mfr # BSMETAL3PK
Zoro # G403687584
Product Information
- Brand Ameri Home
- MFR # BSMETAL3PK
- Zoro # G403687584
- UPC # 27077085914
- Country of Origin Unknown
- Category Counter Height Stools
Description
These AmeriHome Metal Bar Stools are durable enough for use in the shop, and stylish enough to use in the kitchen, game room, bar, basement, dorm room, or loft. Ideal for small spaces, the bar stools easily and neatly stack together, making them easy to stash out of the way for storage. A handle in the seat makes the stools easy to pick up and move. Lightweight and sturdy, each stool weighs only 12.5 lbs., but is strong enough to hold up to 330 lbs.
Each Metal Bar Stools has a brace under the seat that provides additional support and stability. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted with a scratch-resistant powder coat paint finish. Each Bar Stool stands 30 inches tall with a seat measuring 12 in. L x 12 in. W.
Features- Industrial, modern look for kitchen, dorm, or shop
- Scratch-resistant powder coated paint finish
- Easily stacks for convenient storage
- X-brace support under the seat for stability and durability
- 3 Piece
- Color: Gun Metal
- Seat height: 30 in.
- Seat size: 12 in. L x 12 in. W
- Weight Capacity: 330 lbs
- Dimension: 17 in. W x 17 in. D x 30 in. H
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- MANHATTAN COMFORT Rockefeller 1.0 Nightstand, Black (101GMC2)
- APC American Power Conversion-APC BK500BLK 500VA Back-UPS CS Black (BK500BLK)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- LUMISOURCE Toriano Counter Stool in Walnut and Blue Fabric, PK 2 (B26-TRNO2X WLBU2)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- LUMISOURCE Mara Counter Stool in White Faux Leather, PK 2 (B26-MARAUP SSW2)
- FLASH FURNITURE Mint Metal Outdoor Stool, 24" (ET-3534-24-MINT-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Nickel Finish, Graph Seat (82025AN020)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- Ameri Home Counter Height Stools