Ameri Home BS030B3PK Loft Black Metal Bar Stool - 3 Piece
Mfr # BS030B3PK
Zoro # G703873359
Product Information
- Brand Ameri Home
- MFR # BS030B3PK
- Zoro # G703873359
- UPC # 27077085853
- Country of Origin Unknown
- Category Bar Height Stools
Description
These AmeriHome Metal Bar Stools are durable enough for use in the shop, and stylish enough to use in the kitchen, game room, bar, basement, dorm room, or loft. Ideal for small spaces, the bar stools easily and neatly stack together, making them easy to stash out of the way for storage. A handle in the seat makes the stools easy to pick up and move. Lightweight and sturdy, each stool weighs only 12.5 lbs., but is strong enough to hold up to 330 lbs.
Each Metal Bar Stools has a brace under the seat that provides additional support and stability. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted with a scratch-resistant powder coat paint finish. Each Bar Stool stands 30 inches tall with a seat measuring 12 in. L x 12 in. W.
Features- Industrial, modern look for kitchen, dorm, or shop
- Scratch-resistant powder coated paint finish
- Easily stacks for convenient storage
- X-brace support under the seat for stability and durability
- 3 Piece
- Color: Black
- Seat height: 30 in.
- Seat size: 12 in. L x 12 in. W
- Weight Capacity: 330 lbs
- Dimension: 17 in. W x 17 in. D x 30 in. H
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Green Fabric Banquet Chair (4-FD-C01-GOLDVEIN-GN-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- FLASH FURNITURE Black Ladder Stool-Burg Seat (2-XU-DG697BLAD-BAR-BURV-GG)
- OSBORNE WOOD PRODUCTS 26 x 2 3/8 x 3 26" Equalizer Slide (25 1/2" opening) in Soft Maple PR (9050M)
- AMERI HOME Ameri Home BS24BLUE3 24 in. Loft Blue Metal Bar Stool - 3 Piece (BS24BLUE3)
- AMERI HOME Ameri Home BS24ORNG3 24 in. Loft Orange Metal Bar Stool - 3 Piece (BS24ORNG3)
- AMERI HOME Ameri Home BS24GOLD3 24 in. Loft Gold Metal Bar Stool - 3 Piece (BS24GOLD3)
- SAFAVIEH Aldo Mahogany Linen Bar Stool (HUD8218A)
- SAFAVIEH 43.5 x 17.3 x 21.3 in. Bethel Indoor-Outdoor Bar Stool, Grey (FOX5201D)
- RICHARDSON SEATING CORP Richardson Seating Corp 19715YEL 19715- 30 in. Floridian Swivel Bar Stool; Yellow - Chrome (19715YEL)
- AMERIHOME Loft Teal 30" Metal Bar Stool, PK2 (BS030TL2PK)
- Ameri Home Bar Height Stools