Shop All Fire Extinguisher Brackets
Amerex
Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb
Mfr # 810
Zoro # G4085821
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Tank Weight 20 lb
- For Use With 143199
- Color Black
- Bracket Type Box Type
Product Information
- Brand Amerex
- MFR # 810
- Zoro # G4085821
- Country of Origin United States
- Category Fire Extinguisher Brackets
Dimensions
For Tank Diameter | 7 in |
Details
Item | Fire Extinguisher Bracket |
Material | Steel |
For Tank Weight | 20 lb |
For Use With | 143199 |
Color | Black |
Bracket Type | Box Type |
For Number of Extinguishers | (1) 20 lb |
For Extinguisher Type | Carbon Dioxide, Dry Chemical, Wet Chemical |
Standards | ASTM B117, UL Listed |
Body Material | Steel |
Strap Material | Metal |
For Location | Indoor, Outdoor |
For Extinguisher Manufacturer | Amerex |
Type | 7 |
Description
Fire Extinguisher Bracket, For Extinguisher Type Carbon Dioxide, Dry Chemical, Wet Chemical, For Location Indoor, Outdoor, For Tank Weight 20 lb, For Use With 240, 330, 331, 361, 408, 415, 423, 713, 714, 716, 717, 760, 761, 762, 790, 791, 793, 794, 795, A411, A412, A413, B260, B262, Mounting Location Marine, Vehicle, Wall, Strap Material Metal, Body Material Steel, Bracket Type Strap Bracket Box Style, Color Black, For Extinguisher Manufacturer Amerex, For Number of Extinguishers (1) 20 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- CARHARTT Wrk Boots, Mens, 9.5, W, Insulatd, Drk Brn, PR (CMF8389-9.5W)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Micro Fleece Lining, S (SMB2-02-S)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AMEREX Fire Extinguisher Wall Hanger, Wall Bracket, Steel, For Tank Weight 20.9 lb 6 PK (01007-P006)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 20 lb (811)
- AMEREX Fire Extinguisher Bracket, Box Type Bracket, Steel, For Tank Weight 10 lb (809)
- AMEREX Vehicle Mounting Bracket (AMEREX 809)
- AMEREX Vehicle Mounting Bracket (AMEREX 821)
- AMEREX Fire Extinguisher Mounting Bracket, Steel, For 13 lb Tank Weight, Dry Chemical Extinguisher Type (862)
- AMEREX Vehicle Mounting Bracket (AMEREX 810)
- Amerex Fire Extinguisher Brackets