Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 4A:40B:C, Dry Chemical, 20 lb
Mfr # 791
Zoro # G1894499
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Extinguisher Class ABC
- Capacity 20 lb
- Extinguish Agent Type ABC Dry Chemical
- Rechargeable Yes
- Extinguisher Type Dry Chemical
Product Information
- Brand Amerex
- MFR # 791
- Zoro # G1894499
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 24 3/4 in |
Diameter | 7 in |
Cylinder Height | 24 3/4 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Diameter | 7 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 24 3/4 in, Cylinder Material Steel, Discharge Time 18 sec, Extinguisher Capacity 20 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT 174L Blue Pvc Glove With 12 Gauntlet Cuff (ADV356)
- CONDOR Bib Apron, Navy Blue, 36 In. L (1N880)
- SKECHERS Work Shoes, Alloy, Womens, 6-1/2, D, Black, PR (76553 - BKBL SZ 6.5)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (330)
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- AMEREX Fire Extinguisher, 40B:C, Purple K, 13.2031 lb (793)
- AMEREX Fire Extinguisher, 4A:80B:C, Dry Chemical, 13.2031 lb (713)
- RUSOH Inspection Wrench, 1", Plastic, 1-5/8" H (81524)
- Amerex Fire Protection