Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 40B:C, Purple K, 13.2031 lb
Mfr # 793
Zoro # G1892794
product price: $431.00
/ea
Free Shipping & Returns
$431.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Purple K
- Disposable No
- Rechargeable Yes
- Hose Included Yes
- Valve Material Plated Brass
Product Information
- Brand Amerex
- MFR # 793
- Zoro # G1892794
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 7 in |
Height | 17 1/2 in |
Cylinder Height | 17 1/2 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Diameter | 7 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 7 in, Cylinder Height 17 1/2 in, Cylinder Material Steel, Discharge Time 15 sec, Extinguisher Capacity 13.2 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Memphis™ 9673S Nitrile Dipped Foam Gloves, Small, Gray/Black, 13 Gauge, 1-Pair (9673S)
- NMC Road Closed Sign, TM206J (TM206J)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-5-A-10)
- RADIANS Reading Glasses, +2.5, Clear, Polycarbonate (RSB-125)
- AMEREX Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (715)
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- AMEREX Fire Extinguisher, 2A:K, Rechargeable Stored Pressure, 6 L (C260)
- AMEREX Fire Extinguisher, 160B:C, Purple K, 30 lb (718)
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (714)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 15 lb (PRO15CDM)
- Amerex Fire Extinguishers