Shop All Fire Extinguishers
This Product is Discontinued
Amerex
Fire Extinguisher, 3A:20B, Foam, 2.5 gal (Discontinued)
Mfr # 250
Zoro # G3964838
Free Shipping & Returns
This Product is Discontinued
Key Features
- Extinguish Agent Type Liquid
- Height 24 1/2 in
- Hose Included Yes
- Disposable No
- UL Rating 3A:20B
Product Information
- Brand Amerex
- MFR # 250
- Zoro # G3964838
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 24 1/2 in |
Diameter | 7 in |
Details
Extinguish Agent Type | Liquid |
Item | Fire Extinguisher |
Hose Included | Yes |
Disposable | No |
UL Rating | 3A:20B |
Cylinder Material | Stainless Steel |
Range Max. | 12 ft |
Operating Pressure | 100 psi |
Standards | UL Listed |
Handle Material | Stainless steel |
Discharge Time | 55 sec |
Rechargeable | Yes |
Valve Material | Metal |
Description
Fire Extinguisher, Cylinder Material Stainless Steel, Discharge Time 55 sec, Standards UL Listed, UL Rating 3A:20B, Valve Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.