Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb
Mfr # 398
Zoro # G4279012
product price: $1,285.00
/ea
Free Shipping & Returns
$1,285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type HydroChloroFluoroCarbon
- Discharge Time 14 sec
- Valve Material Brass
- Operating Pressure 125 psi
- Standards EPA, FAA
Product Information
- Brand Amerex
- MFR # 398
- Zoro # G4279012
- UPC # 094714586936
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Height | 21 7/8 in |
Diameter | 6 in |
Cylinder Height | 21 7/8 in |
Cylinder Diameter | 6 in |
Manufacturer Warranty Length | 6 yr |
Details
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 6 in, Cylinder Height 21 7/8 in, Cylinder Material Steel, Discharge Time 14 sec, Extinguisher Capacity 15.5 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Halotron, Extinguishing Agent Type Clean Agent, Features Leaves No Residue, Multilingual Labels, No Electrical Conductivity Back to the Operator, No Thermal or Static Shock, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Work Boots, Pln, Mens, 8.5M, 6In, Blk, PR (TB026036001)
- NASCO Arc Flash Rain Bib Overall, Lime Yellow, M (1501TFYM)
- TINKERTOOLS 23 in. Welders Sleeve (TI30912)
- WELLS LAMONT Palomino Lthr Glov Lg (5127L)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (332)
- AMEREX Fire Extinguisher, 2B:C, Halotron, 2.5 lb (B385TS)
- AMEREX Fire Extinguisher, Class A, Agent: Water, UL Rating 2A, Rechargeable, 2.5 capacity, 55 ft Range (240)
- AMEREX Fire Extinguisher, 5B:C, Carbon Dioxide, 5 lb (27774)
- AMEREX Fire Extinguisher, 10B:C, Purple K, 2.5 lb (B410T)
- AMEREX Fire Extinguisher, 10B:C, Carbon Dioxide, 10 lb (330)
- FIRST ALERT 2 lb Fire Extinguisher For Auto US DOT Agency Approval (AUT05)
- Amerex Fire Extinguishers