Shop All Fire Extinguishers
Amerex
Fire Extinguisher, 160B:C, Purple K, 30 lb
Mfr # 718
Zoro # G1892776
Free Shipping & Returns
$620.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extinguish Agent Type Purple K
- Pressure Type Stored
- Discharge Time 34 sec
- Standards NFPA 10, CFR 49
- Cylinder Material Steel
Product Information
- Brand Amerex
- MFR # 718
- Zoro # G1892776
- Country of Origin United States
- Category Fire Extinguishers
Dimensions
Diameter | 8 in |
Height | 26 1/2 in |
Manufacturer Warranty Length | 12 yr |
Cylinder Diameter | 8 in |
Cylinder Height | 26 1/2 in |
Description
Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 26 1/2 in, Cylinder Material Steel, Discharge Time 34 sec, Extinguisher Capacity 30 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Sulfuric Acid Sign, D85PB (D85PB)
- RED KAP Unisex Navy Polyester Jacket size 2XL (JP68NV RG XXL)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black/Yellow, 5 ft. L x (SE 3835YB)
- AMEREX Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B402T)
- AMEREX Fire Extinguisher, 30B:C, Purple K, 5 lb (B479T)
- AMEREX Fire Extinguisher, 10A:120B:C, Dry Chemical, 20 lb (714)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 2A:10B:C, Discharge Time 14 sec, 5 lb capacity, 18 ft Range (B424)
- AMEREX Fire Extinguisher, D, Dry Chemical, 30 lb (C571)
- AMEREX Fire Extinguisher, 2A:10B:C, Halotron, 15.5 lb (398)
- AMEREX Fire Extinguisher, 5B:C, Halotron, 5 lb (B386T)
- Amerex Fire Extinguishers