Shop All Wall Plates
Amerelle
Amerelle 3008805 Century Stamped Steel Rocker Wall Plate - Matte Black
Mfr # 3008805
Zoro # G303979505
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amerelle
- MFR # 3008805
- Zoro # G303979505
- UPC # 70686004609
- Country of Origin China
- Category Wall Plates
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Century Stamped Steel Rocker Wall Plate
Specifications- Finish: Matte
- Color: Black
- Number of Gangs 1 gang
- Material: Stamped Steel
- Wall Plate Style: Rocker
- Width: 2.87 in.
- Number of Switch Openings 1
- Height: 4.93 in.
- Shape: Rectangle
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (878)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASG10X8X6NK)
- SQUARE D Load Center, QO, 6 Spaces, 100A, 240V, Main Lug, 1 Phase (QO612L100RBCU)
- ABB Cable Connector, 2 In, Straight (TCF200-186AL)
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- AMERELLE WALL PLT RCKR STL STN BR (163RRSB)
- AMERELLE Contmp Wallplt 1R Lt Oak (901RL)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- AMERELLE Amerelle PSB Brown Wall Plate Screws - (3502663)
- AMERELLE Contmp Wallplt1Dup Ltoak (901DL)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS8720)
- Amerelle Wall Plates