Shop All Sponges and Scouring Pads
Amercareroyal
Medium-Duty Scouring Pad, 6 x 9, Green, PK60
Mfr # RPP S960
Zoro # G4063620
product price: $34.99
/pk 60, $0.58/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Synthetic Fiber
- Color Green
- Size 6" x 9"
- Weight 7.15 lbs
- Type Pad
Product Information
- Brand Amercareroyal
- MFR # RPP S960
- Zoro # G4063620
- UPC # 72288107948
- Country of Origin China
- Category Sponges and Scouring Pads
Dimensions
Size | 6" x 9" |
Details
Item | Scouring Pads/Sticks |
Material | Synthetic Fiber |
Color | Green |
Weight | 7.15 lbs |
Type | Pad |
Description
Royal Medium-Duty Scouring Pad, 6 x 9, Green, 60/Carton
- •For use on walls, railings, floors, desks, coffee makers, broilers, stairways, counters and scrubbing vegetables.
- •Tough fibers and abrasives make fast work of medium-duty cleaning jobs.
- •Allows for easy removal of baked-on foods in difficult corners and hard-to-reach places.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Weigh-Lite Medium Coarse White Po, 48 (CC248)
- TOUGH GUY Hand Held Dust Pan, Standard, 12 in W, 12 in D, Metal, Black (5W639)
- NILFISK Liner, For Use with Mfr. No. 1-118DAXXXKT (01723505)
- CLOROX Disinfecting Wipes, Canister, Hard, Non Porous Surfaces, 35 Wipes, 7 in x 8 in, White, Lemon, 12 Pk (01594)
- AMERCAREROYAL Royal Heavy Duty Green Scouring Pad, PK20 (S860/20)
- AMERCAREROYAL Large Stainless Steel Sponge, Polybagged, 1.75 oz, PK72 (RPP S775/6)
- AMERCAREROYAL Royal Medium Duty Green Scouring Pad, PK60 (S960)
- AMERCAREROYAL Heavy-Duty Scrubbing Sponge, Yellow/Green, PK20 (RPP S740C/20)
- AMERCAREROYAL Royal Large Stainless Steel Sponge, PK72 (S775/6)
- SCOTCH-BRITE Scrubbing Pads, Fiber/Resin, 6 in x 9 in, 1/4 in H, Green, 20 Pack (MMM96)
- 3M Doodlebug Scrub Pad, 4.6 x 10, White, PK20 (8440)
- Amercareroyal Sponges and Scouring Pads