Shop All Hand Wipes
Amercareroyal
Baby Wipes Tub, White, 80/Tub, PK12
Mfr # RPP RPBWU-80
Zoro # G6100182
product price: $56.55
/pk 12, $4.71/ea
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Tub
- Wipes per Container 80
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Industry Type Hand/Body Wet Wipe
Product Information
- Brand Amercareroyal
- MFR # RPP RPBWU-80
- Zoro # G6100182
- UPC # 72288119538
- Country of Origin China
- Category Hand Wipes
Dimensions
Width | 8" |
Length | 6" |
Details
Packaging Type | Tub |
Wipes per Container | 80 |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Industry Type | Hand/Body Wet Wipe |
Material | Cloth |
Formula | Alcohol-Free |
Item | Towels & Wipes |
Application | General Purpose |
Fragrance | Unscented |
Package Type | Tub |
Contains | Alcohol-Free |
Features | Dispenser Tub |
Description
Royal Baby Wipes Tub, White, 80/Tub, 12/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Gray, Plastic (240458GY)
- TOUGH GUY 12 in Sweep Face Broom, Medium, Synthetic, Blue, 48 in L Handle (2KU18)
- OCEDAR BRANDS MicrofibDeck Mop Refill (149334)
- DEB 2L Liquid Hand Cleaner Cartridge (09107)
- AMERCAREROYAL Baby Wipes Refill Pack, White, 80 Wipes, PK12 (RPP RPBWUR-80)
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- PERMATEX Hand Cleaner Wipes 72 Count Tub, 25051 (25051)
- PURELL Hand Sanitizer Wipes Wall Mount Dispenser, 1,200/1,500 Wipe Capacity, 13.3 x 11 x 10.88, White (9019-01)
- PDI Antimicrobial Hand Sanitizing Wipes, 5 x 8", 100 Wipes (D43600)
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- CHIX Wet Wipes, 11-1/2" x 24", White/Pink, PK200 (8507)
- Amercareroyal Hand Wipes